Shop All Automotive Wires & Cables
Ancor
Black 1/0 AWG Battery Cable - 100'
Mfr # 116010
Zoro # G203046468
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 116010
- Zoro # G203046468
- UPC # 91887116267
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Black 1/0 AWG Battery Cable - 100'
Features:
Features:
- ANCOR Marine Grade wire is manufactured from tinned copper stranding for maximum protection against corrosion and electrolysis. Ultra flexible (Type 3) stranding resists fatigue due to vibration and flexing.
- ANCORs proprietary premium vinyl insulation stays flexible even in extreme cold and resists salt water, battery acid, oil, gasoline and ultra-violet radiation. Exclusive insulation is rated at 600V, 105°C dry and 75°C wet, and is resistant to heat and abrasion.
- Exceeds all UL 1426, US Coast Guard Charter boat (CFR Title 46) and ABYC standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Black M12 x 1.5 Wheel Hanger, Set of 2 (78761)
- VELVAC Cord, 180 in.L, Coiled, ABS (590161)
- DONALDSON P109021, RBR ELBOW (P109021)
- FUSION Straight Terminal, 1 and 2ga, Pink, Pos (406301P)
- ANCOR Black 8 AWG Battery Cable - Sold By The Foot (1110-FT)
- ANCOR Red 2/0 AWG Tinned Copper Battery Cable - 25' (117502)
- ANCOR Red 8 AWG Battery Cable - Sold By The Foot (1115-FT)
- ANCOR Green 8 AWG Battery Cable - 100' (111310)
- ANCOR Yellow 4 AWG Battery Cable - 25' (113902)
- ANCOR Black 2 AWG Battery Cable - 25' (114002)
- SPARTAN POWER 4 foot 2/0 AWG Battery Cable Set with 5/16" Ring Terminals (SP-4FT2/0CBL38)
- Ancor Automotive Wires & Cables