Ancor Tan 16 AWG Tinned Copper Wire - 100'
Mfr # 101810
Zoro # G703532164
Product Information
- Brand Ancor
- MFR # 101810
- Zoro # G703532164
- UPC # 91887988932
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Tan 16 AWG Tinned Copper Wire - 100'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 16 AWG
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6Z1B)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC120)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3A, 600V AC, Non-Indicating (FNQ-R-3)
- ANCOR Standard Duplex Cable-Flat 6/2-2x13mm-Red/Black-Sold By The Foot (1207-FT)
- ANCOR White Triplex Cable - 12/3 AWG - Round - 250' (133325)
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 10 to 2-AWG, 1/2" NPT (765000)
- ANCOR Green 6 AWG Tinned Copper Wire - 250' (112325)
- ANCOR Grey 16 AWG Primary Wire - 100' (102410)
- CAROL 20 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0784A)
- Ancor Electrical Wire & Cable