Shop All Electrical Wire & Cable
Ancor
Ancor Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm² Red/Black
Mfr # 121325
Zoro # G803532750
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 121325
- Zoro # G803532750
- UPC # 91887101454
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm2 Red/Black - 250'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600 Volts, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600 Volts, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CH)
- SQUARE D Meter Main, QO, 8 Spaces, 400A; 200A, Main Lug, 1 Phase (QU816D400SL)
- GLOBAL EQUIPMENT Global Industrial„¢ Safety Surge Protected Power Strip, 6 Outlets, 15A, 1200 Joules, 6' Cord (FL-209S3)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 250' (121525)
- ANCOR Red 12 AWG Tinned Copper Wire - 250' (106825)
- ANCOR Green 14 AWG Tinned Copper Wire - 18' (184303)
- ANCOR White 16 AWG Tinned Copper Wire - 250' (102925)
- ANCOR Ancor Purple 14AWG Tinned Copper Wire - 100' (104710)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 25' (182103)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 1.0 Lbs, 79' Length, 0.0671" Diameter, 200°C, Natural (14H200P)
- Ancor Electrical Wire & Cable