Shop All Heat Shrink Tubing
Ancor
Adhesive Lined Heat Shrink Tubing - 5-Pack, 6", 12 to 8 AWG, Ass
Mfr # 304506
Zoro # G003046361
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 304506
- Zoro # G003046361
- UPC # 91887304565
- Country of Origin China
- Category Heat Shrink Tubing
Description
Adhesive Lined Heat Shrink Tubing - 5-Pack, 6", 12 to 8 AWG, Assorted Colors
Kit Includes:
Kit Includes:
- Assortment of yellow, white, black, green and red heat shrink tubing sections
- Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC
- Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief
- Highest shrink ratio - shrinks to 1/3 original size
- Shrinks at 257° F/125° C
- Operating temperature range of -40° C to 110° C
- UL 224
- Assorted Colors
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO SWITCH 600V-Ac Limit Switch (LS2D4L)
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- TRIPP LITE 8 outlets, 8ft Cord, 1200 Joules, Holds (SK6-6)
- SIEMENS Ovrload Rely, 11 to 16A, Class 10, NEMA S00 (3RU21164AB0)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1" x 12" - 3-Pack - Bl (307124)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/16" x 48" - 1-Pack - Black (302148)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 48" - 1-Pack - Red (304648)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Red (326648)
- ANCOR Ancor Adhesive Lined Heat Shrink Tubing Kit - 8-Pack, 3", 20 to 2/0 AW (301503)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- 3M HeatShrink Cable Breakout Boot (HDBB-505-1-250)
- Ancor Heat Shrink Tubing