Shop All Splicing Connectors
Ancor
22-18 Male Heatshrink Snap Plug - 100-Pack
Mfr # 318999
Zoro # G802943021
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 318999
- Zoro # G802943021
- UPC # 91887807677
- Country of Origin United States
- Category Splicing Connectors
Description
Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC.
- Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief.
- Nylon insulator, preferred by experts, for Marine Grade resistance to sunlight, water, oil, chemicals, vibration and cut-through damage.
- UL Listed and CSA Recognized
- Highest shrink ratio - shrinks to 1/3 original size.
- Shrinks at 257 deg. F/125 deg. C.
- Operating temperature range 40 deg. C to 110 deg. C.
- ANCOR heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing
- Shrinks to form a water tight seal and the ultimate vibration and strain relief.
- Tinned for corrosion resistance.
- Pure copper for maximum current flow.
- Brazed seam for maximum strength.
- Wire Range: 22-18/.157
- Size: 0.3-0.8mm/4mm
- Gender: Male
- Qty/Pkg: 100
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 5 ft. L, Steel (869608)
- VITEK Coaxial Twist Connector, BNC Male, PK100 (VT-BNC-TWST-RG6100)
- LEGRAND Cover Plate, Ivory, Plates (V4047BH)
- LEVITON Occ Snsr, PIR, 120-277V AC, Blk (ODS10-IDE)
- ANCOR Ancor 16-14 AWG Nylon Single Crimp Butt Connector - 100-Pack (220110)
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- ANCOR Ancor 22-18 AWG Nylon Single Crimp Butt Connector - 100-Pack (220100)
- ANCOR 22-18 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309001)
- POWER FIRST Splice Connector, Vinyl, Blue, PK20 (4FRD9)
- Ancor Wire Connectors & Disconnects