Shop All Splicing Connectors
Ancor
22-18 Heatshrink Butt Connectors - 500-Pack
Mfr # 309002
Zoro # G602942453
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 309002
- Zoro # G602942453
- UPC # 91887308235
- Country of Origin United States
- Category Splicing Connectors
Description
22-18 Heatshrink Butt Connetors - 500-Pack
Guage Size: 22-18
Quantity: 500
Product Features:
Guage Size: 22-18
Quantity: 500
Product Features:
- Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC.
- Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief.
- Nylon insulator, preferred by experts, for Marine Grade resistance to sunlight, water, oil, chemicals, vibration and cut-through damage.
- UL Listed and CSA Recognized
- Highest shrink ratio - shrinks to 1/3 original size.
- Shrinks at 257 deg. F/125 deg. C.
- Operating temperature range 40 deg. C to 110 deg. C.
- ANCOR heat shrink connectors offer heat activated adhesive built into the sleeve of the heat shrink tubing
- Shrinks to form a water tight seal and the ultimate vibration and strain relief.
- Tinned for corrosion resistance.
- Pure copper for maximum current flow.
- Brazed seam for maximum strength.
- Wire range: 22-18
- mm: 0.3 - 0.8
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Anti-Short Bushing, 500PK (3)
- DURALINE Duraline® Assorted Cable Zip Tie Kit - 650 pcs per carton - Multi-size and Multicolored (CT100)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (601)
- CONNTEK Conntek 20601, 25', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601)
- ANCOR Ancor 16-14 AWG Nylon Single Crimp Butt Connector - 100-Pack (220110)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- ANCOR 12-10 AWG Nylon Single Crimp Butt Connector - 25-Pack (210120)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- ANCOR 22-18 AWG Nylon Single Crimp Butt Connector - 25-Pack (210100)
- ANCOR 22-18 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309001)
- FLEX-STRUT Splice, 4-Hole (FS-5009 E/G)
- Ancor Splicing Connectors