Ancor

16-14 Gauge - #8 Heat Shrink Spade Terminals - 100-Pack


product price: $43.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

  • Brand Ancor
  • MFR # 314299
  • Zoro # G302942975
  • UPC #
    91887316353
  • Country of Origin United States
  • Category Wire Terminals

Description


Features:
  • Cross Linked polyolefin tubing is much stronger than PVC tubing and will not burn like PVC.
  • Heat activated adhesive lining provides impervious seal to salt water, oil, acids, and sunlight as well as providing strain relief.
  • Nylon insulator, preferred by experts.
  • UL Listed and CSA Recognized
  • Highest shrink ratio - shrinks to 1/3 original size.
  • Shrinks at 257 deg. F/125 deg. C.
  • Operating temperature range 40 deg. C to 110 deg. C.
  • Tinned for corrosion resistance.
  • Pure copper for maximum current flow.
  • Brazed seam for maximum strength.
  • Wire Range: 16-14
  • mm: 1-2
  • Screw Size: 4mm
  • Qty/Pkg: 100
  • Restrictions

    • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.