Shop All Splicing Connectors
Ancor
16-14 AWG Nylon Single Crimp Butt Connector - 25-Pack
Mfr # 210110
Zoro # G802942451
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ancor
- MFR # 210110
- Zoro # G802942451
- UPC # 91887211108
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Description
Ancor's Marine Grade terminals differ from automotive terminals by being designed for the harsh marine environment. Nylon insulators are easy to crimp and will not split. Barrels are designed to tightly grip the wire with the least effort. Tinned copper gives the least electrical resistance but the most corrosion protection.
Features:
- Nylon insulated with insulation grip
- UL 486C
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Nk, 4pt, Sg, Flushvert, Faceplate, Lbl, Ei (NK4FEIY)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA1)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 70A, 600V AC, Indicating (TRS70RID)
- MELTRIC 31-38233-K16 INLET (31-38233-K16)
- ANCOR 16-14 Male Heatshrink Snap Plug - 100-Pack (319999)
- ANCOR Ancor 16-14 AWG Nylon Single Crimp Butt Connector - 100-Pack (220110)
- ANCOR 22-10 AWG Heat Shrink Butt Connectors - 10 Pack (300000)
- ANCOR Ancor 22-18 AWG Nylon Single Crimp Butt Connector - 100-Pack (220100)
- ANCOR 12-10 AWG Nylon Single Crimp Butt Connector - 25-Pack (210120)
- ANCOR 22-18 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309001)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- Ancor Wire Connectors & Disconnects