Shop All Wiper Blades
Anco
Wiper Blade, Series 91, 24 In
Mfr # 91-24
Zoro # G2344207
Sold in multiples of 2 for $32.78
$32.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Series 91
- Includes Kwik Connect Adapter
- Material DuraKlear Rubber
- Series 91
- Arm Type 1/4 in Side Lock, 9x3 Hook, 9x4 Hook
Product Information
- Brand Anco
- MFR # 91-24
- Zoro # G2344207
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Size (In.) | 24 in |
Blade Length Range | 21 in to 25 in |
Size | 24 in |
Details
Item | Wiper Blade |
Type | Series 91 |
Includes | Kwik Connect Adapter |
Material | DuraKlear Rubber |
Series | 91 |
Arm Type | 1/4 in Side Lock, 9x3 Hook, 9x4 Hook |
Blade Type | Conventional |
Mounting Hardware Included | Yes |
Blade Material | Rubber |
Windshield Location | Front |
Adapter Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Side Lock, 9x3 Hook, 9x4 Hook, 24 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Kwik Connect Adapter, Mounting Hardware Included Yes, Series 91, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 1, M080018 (M080018)
- RACE SPORT NEW - IP67 WaterProof 12-Volt 40AMP relay and Pre-wIred 5-Pin (RSWP12VRELAY)
- SUR&R Fuel Tubing, 1/4" Outside dia., 25 ft. L (K003)
- BALDWIN FILTERS Fuel Filter, 10 5/16 in Length, 4 21/32 in Outside Dia (BF7932)
- ANCO Wiper Blade, Series 91, 20 In (91-20)
- ANCO Wiper Blade, Series 91, 22 In (91-22)
- ANCO Contour Premium Profile Blades, C-24-Ub (C-24-UB)
- ANCO Ford F-Series Truck 08-98 Dodge Caravan Wiper Blade, 97-18 (97-18)
- ANCO Ford F-Series Truck 17-09 Ram Truck 17-1 Wiper Blade, 97-20 (97-20)
- ANCO Anco Wiper Products, A-26-M (A-26-M)
- MAX VISION Wiper Blade, Conventional, Rubber, 22" Size (MXV221)
- Anco Automotive Exterior Accessories