Shop All Wiper Blades
Anco
Wiper Blade, Series 31, 20 In
Mfr # 31-20
Zoro # G2344356
original price:
$6.48
32% off
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Series 31
- Includes Kwik Connect Adapter
- Material DuraKlear Rubber
- Arm Type 1/4 in Side Lock, 9x3 Hook, 9x4 Hook
- Series 31
Product Information
- Brand Anco
- MFR # 31-20
- Zoro # G2344356
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Size (In.) | 20 in |
Blade Length Range | 18 in to 20 in |
Size | 20 in |
Details
Item | Wiper Blade |
Type | Series 31 |
Includes | Kwik Connect Adapter |
Material | DuraKlear Rubber |
Arm Type | 1/4 in Side Lock, 9x3 Hook, 9x4 Hook |
Series | 31 |
Blade Type | Conventional |
Blade Material | Rubber |
Mounting Hardware Included | Yes |
Adapter Included | Yes |
Windshield Location | Front |
Description
Wiper Blade, Blade Type Conventional, Arm Type 1/4 in Side Lock, 9x3 Hook, 9x4 Hook, 20 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Kwik Connect Adapter, Mounting Hardware Included Yes, Series 31, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 9009 Switch, AC 120VAC 32A OFF +2 Position (9009)
- RKI STEEL UNDERBODY 42X24X18 BLK (H422418)
- BUCCANEER ROPE 1/2" x 30' Double Braid Dock Line, Black (30-64430)
- GROTE Lamp, Square Corner, 2 Bulb, Duramold, Ylw (46793)
- ANCO Wiper Blade, Series 31, 24 In (31-24)
- ANCO Wiper Blade, Series 31, 22 In (31-22)
- ANCO Wiper Blade, Series 31, 21 In (31-21)
- ANCO Contour Premium Profile Blades, C-17-Ub (C-17-UB)
- ANCO Heavy Duty Wiper Refills, 53-18 (53-18)
- ANCO Contour Premium Profile Blades, C-22-Oe (C-22-OE)
- ILC Replacement For FORD ESCAPE YEAR 2017 HEAVY DUTY WIPER BLADES, WXB6RJ4 (WX-B6RJ-4)
- Anco Wiper Blades