Shop All Wiper Blades
Anco
Wiper Blade, Series 31, 16 In
Mfr # 31-16
Zoro # G2344380
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Series 31
- Material DuraKlear Rubber
- Includes Kwik Connect Adapter
- Series 31
- Arm Type 3/16 in Side Lock, Bayonet, 9x3 Hook
Product Information
- Brand Anco
- MFR # 31-16
- Zoro # G2344380
- Country of Origin Unknown
- Category Wiper Blades
Dimensions
Size (In.) | 16 in |
Blade Length Range | 15 in to 17 in |
Size | 16 in |
Details
Item | Wiper Blade |
Type | Series 31 |
Material | DuraKlear Rubber |
Includes | Kwik Connect Adapter |
Series | 31 |
Arm Type | 3/16 in Side Lock, Bayonet, 9x3 Hook |
Adapter Included | Yes |
Blade Type | Conventional |
Blade Material | Rubber |
Windshield Location | Front |
Mounting Hardware Included | Yes |
Description
Wiper Blade, Blade Type Conventional, Arm Type 3/16 in Side Lock, Bayonet, 9x3 Hook, 16 in, Blade Material Rubber, Adapter Included Yes, Front, Includes Kwik Connect Adapter, Mounting Hardware Included Yes, Series 31, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Black (750232)
- DB ELECTRICAL New Starter For Hyundai Forklift Pmgr 12 Volt Cw 8-Tooth 33001173 410-46015 (410-46015)
- VELVAC Black Ribbed Back Mirror (705104)
- GATES Belt Tensioner, Industry Number, 38569 (38569)
- ANCO Wiper Blade, Series 31, 19 In (31-19)
- ANCO Wiper Blade, Series 31, 18 In (31-18)
- ANCO 31-Series Kwikconnect Blades 31-Kwikconnect, 31-28 (31-28)
- ANCO Ford F-Series Truck 08-98 Dodge Caravan Wiper Blade, 97-18 (97-18)
- ANCO Contour Premium Profile Blades, C-26-Ub (C-26-UB)
- ANCO Contour Premium Profile Blades, C-24-Ub (C-24-UB)
- AUTOTEXT HEAVY DUTY Hose Grommet, 90 deg. Elbow (200257)
- Anco Wiper Blades