Shop All Plastic Wrap
Anchor Packaging
ValueWrap Foodservice Film, 18" x 2000 ft.
Mfr # 7300118
Zoro # G4141689
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2,000 ft
- Material PVC
Product Information
- Brand Anchor Packaging
- MFR # 7300118
- Zoro # G4141689
- UPC # 721844423090
- Country of Origin United States
- Category Plastic Wrap
Dimensions
Length | 2,000 ft |
Width | 18" |
Details
Material | PVC |
Description
Anchor Packaging ValueWrap Foodservice Film, 18" x 2000 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Tip, Crutch , F/ 1-1/8"Tube, Wht (1211043)
- HOBART Temp Probe (354319-1)
- DELFIELD Hinge - Concealed For - Part# 3237516S (3237516S)
- COMMODITY POPCORN Popcorn Flavacol Butter Flavored Seasoning Salt 35 oz. Carton, PK12 (2045)
- ANCHOR PACKAGING Film, 24 in. x 2,000 ft, Blue Tinted (7301124)
- ANCHOR PACKAGING ValueWrap Foodservice Film, 24" x 2000 ft. (7300124)
- ANCHOR PACKAGING ValueWrap Foodservice Film, 12" x 2000 ft. (7300112)
- ANCHOR PACKAGING Film, 12 in. x 2,000 ft, Blue Tinted (7301112)
- ZORO SELECT Film Wrap, Plastic, Standard, 2000 ft., 12" (405618)
- ZORO SELECT Film Wrap, Plastic, Standard, 2000 ft., 18" (405799)
- PACON Film, Protecto, 18 x 65, Cl (72350)
- Anchor Packaging Plastic Wrap