Shop All Disposable Containers
Anchor Packaging
Microwavable 3-Comp Container, 20oz/5oz/ 5oz, 9x9x3.01, Clr/Blk, PK100
Mfr # 4699931
Zoro # G7327917
product price: $92.15
/pk 100, $0.92/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Black/Clear
- Number of Compartments 3
- Microwave Safe Yes
- Storage Container Style Container/Lid Combo
Product Information
- Brand Anchor Packaging
- MFR # 4699931
- Zoro # G7327917
- UPC # 721844431972
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 9" |
Depth | 9" |
Height | 3.13" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Black/Clear |
Number of Compartments | 3 |
Microwave Safe | Yes |
Storage Container Style | Container/Lid Combo |
Material | Polypropylene |
Type | Base/Lid Combo |
Capacity | 20 oz/5 oz/5 oz |
Item | Food Containers |
Color | Clear/Black |
Weight | 13.873 lbs |
Closure Type | Hinged Lid |
Dishwasher Safe | Yes |
Vented | Yes |
Description
Anchor Packaging Culinary Lites Microwavable 3-Compartment Container, 20 oz/5 oz/ 5 oz, 9 x 9 x 3.01, Clear/Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAGCRAFT EcoCraft Grease-Resistant Paper Wrap/Liner, 12 x 12, PK5000 (BGC 300897)
- PRIME-LINE Diecast Pella Window Crank Handle, 3/8 In. Special Deep Spline Socket, Copperite Tan Single Pack (H 3956)
- ISLAND OASIS BLACK HEAD SCREW (50157)
- FAME FABRICS Vest, 2 Pocket, Black, V65, 4XL (82994)
- ANCHOR PACKAGING Microwavable Container, 47.5oz, 10.56x9.98x3.18, Clear/Blk, PK100 (4699610)
- ANCHOR PACKAGING Culinary Basics Microwavable Container, 36oz, 9x9x2.5, Clr/Blk, PK100 (4669911)
- ANCHOR PACKAGING Anchor Packaging 4511019 CPC Clear Hinged Sandwich Wedge PVC Lid & Base; Case of 250 (4511019 CPC)
- ANCHOR PACKAGING Microwavable Container, 46.5oz, 10.5x9.5x2.5, Clear/Blk, PK100 (4669111)
- ANCHOR PACKAGING Microwavable Container, 2-Piece/3-Comp, 21oz/6oz/6oz, Clear/Blk, PK150 (4118523)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 32 oz, 8.5 dia x 1.92h, Black, PK150 (4608532)
- ABENA Containers, To-Go, Clam Shell Meal Box w/ Hinged Lid (1999904378)
- Anchor Packaging Disposable Containers