Shop All Food Containers
Anchor Packaging
MicroRaves Rib Container with Vented Anti-Fog Lids, Full Slab, 30 oz, 16.38x6.76x2.45, Bk/Clr, 100PK
Mfr # 4402000
Zoro # G905672606
product price: $205.99
/pk 100, $2.06/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 30 oz
- Overall Width (In.) 16.38 in
- Overall Depth (In.) 6.76"
- Color Black/Clear
- Material Polypropylene
Product Information
- Brand Anchor Packaging
- MFR # 4402000
- Zoro # G905672606
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 16.38 in |
Overall Depth (In.) | 6.76" |
Overall Height (In.) | 2.45" |
Details
Capacity (Qt.) | 30 oz |
Color | Black/Clear |
Material | Polypropylene |
Capacity | 30 oz |
Features | Full Slab |
Storage Container Style | Container/Lid Combo |
Item | Food Containers |
Number of Compartments | 1 |
Type | Base/Lid Combo |
Dishwasher Safe | Yes |
Microwave Safe | Yes |
Food Container Material Type | Plastic |
Vented | Yes |
Description
Microwavable bases can take up to 230 degrees. Anti-fog and vented lids. Perfect for take out and home meal replacement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBURST Starburst Minis Sours Stand Up Pouch 8 oz., PK8 (391342)
- WHIRLPOOL Terminal Block (279320)
- BUNN Hot Water Faucet For Bunn - Part# 12915-0000 (12915-0000)
- AMANA Fuse (M0805106)
- ANCHOR PACKAGING Crystal Classics Bowl, 32 oz., Black, PK300 (4548432)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 16 oz, Black, PK250 (4605816)
- ANCHOR PACKAGING Culinary Squares 2Pc Microwavable Container, 36oz, Black, 2.91", PK150 (4118515)
- ANCHOR PACKAGING MicroRaves Wave Container and Dome Lid Combo, 16 oz, 6.35 x 8.79 x 1.72, Black/Clear, 250PK (4111603)
- ANCHOR PACKAGING Anchor Packaging 4511019 Hinged Sandwich Wedge Pvc Clear Lid - Case of 250 (4511019)
- ANCHOR PACKAGING MicroRaves IncrediBowl Lid, Clea, PK150 (4338505)
- SISTEMA 11.83 oz Clear Food Storage Container (2151853)
- Anchor Packaging Food Containers