Shop All Food Containers
Anchor Packaging
MicroRaves IncrediBowl Lid, Clea, PK250
Mfr # 4335802
Zoro # G9761448
$57.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Diameter 5-1/2 in
- For Use With M5814B; M5816B; M5820B
- Storage Container Style Lid
Product Information
- Brand Anchor Packaging
- MFR # 4335802
- Zoro # G9761448
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 5-1/2 in |
Overall Height (In.) | 0.7 in |
Outside Dia. (In.) | 5.5" |
Height | 0.7" |
Details
Color | Clear |
Material | Polypropylene |
Item | Food Containers |
For Use With | M5814B; M5816B; M5820B |
Storage Container Style | Lid |
Type | Lid |
Number of Compartments | 1 |
Capacity | 24 oz |
Weight | 5.35 lbs |
Dishwasher Safe | Yes |
Food Container Material Type | Plastic |
Vented | Yes |
Microwave Safe | Yes |
Description
MicroRaves IncrediBowl Lid,Clea,Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Surface Heater 240V 2600W 9" Dia. (2N-11120-13)
- SCAN AIR FILTER Masterseal Air Filter 20 X 20 (MS2020EA)
- VOLLRATH/IDEA-MEDALIE QUARTZ HEATER, 60V 400W, for , 2PK Vollrath/Idea-Medalie (204008)
- V8 V8 Energy Pomegranate Blueberry 8 oz. Per Bottle, PK24 (000019624)
- ANCHOR PACKAGING MicroRaves IncrediBowl Lid, Clea, PK150 (4338505)
- ANCHOR PACKAGING Anchor Packaging 4511019 Hinged Sandwich Wedge Pvc Clear Lid - Case of 250 (4511019)
- ANCHOR PACKAGING Culinary Squares 2Pc Microwavable Container, 36oz, Black, 2.91", PK150 (4118515)
- ANCHOR PACKAGING MicroRaves Wave Container and Dome Lid Combo, 16 oz, 6.35 x 8.79 x 1.72, Black/Clear, 250PK (4111603)
- ANCHOR PACKAGING Crystal Classics Bowl, 32 oz., Black, PK300 (4548432)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 16 oz, Black, PK250 (4605816)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/4, 4.5qt TRANSPARENT, 10 3/8" X 6 3/8" X 6" (03028)
- Anchor Packaging Food Containers