Shop All Food Containers
Anchor Packaging
MicroLite Deli Tub, 12 oz, 4.56" Diameter x 2.67" H, Clear, 500PK
Mfr # D12CXL
Zoro # G105672659
product price: $89.99
/pk 500, $0.18/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 12 oz
- Color Clear
- Material Polypropylene
- Outside Dia. (In.) 4.56"
- Number of Compartments 1
Product Information
- Brand Anchor Packaging
- MFR # D12CXL
- Zoro # G105672659
- Country of Origin United States
- Category Food Containers
Dimensions
Outside Dia. (In.) | 4.56" |
Overall Height (In.) | 2.67" |
Diameter | 4.56 in |
Details
Capacity (Qt.) | 12 oz |
Color | Clear |
Material | Polypropylene |
Item | Food Containers |
Number of Compartments | 1 |
Type | Base |
For Use With | IL409C; L409C |
Capacity | 12 oz |
Storage Container Style | Bowl |
Food Container Material Type | Plastic |
Dishwasher Safe | Yes |
Microwave Safe | Yes |
Description
Microwavable containers that are clear, tough, light and reusable. They can go from the refrigerator to the microwave to the dishwasher without fear of damage. Also resistant to fats and oils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF Kitchen Oven Baking Pans, NCBS10S (NCBS10S)
- WARING Blending Assembly (503173)
- SCOTSMAN Fan Blade (18-8859-01)
- CLE-FORCE 29PC 118° General Purpose Jobber Length Dril Set Cle-Force 1600 Steam Oxide HSS RHS/RHC 1/16-1/2 (C69037)
- ANCHOR PACKAGING Anchor Packaging 4511019 Hinged Sandwich Wedge Pvc Clear Lid - Case of 250 (4511019)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 16 oz, Black, PK250 (4605816)
- ANCHOR PACKAGING MicroRaves IncrediBowl Lid, Clea, PK150 (4338505)
- ANCHOR PACKAGING MicroRaves Wave Container and Dome Lid Combo, 16 oz, 6.35 x 8.79 x 1.72, Black/Clear, 250PK (4111603)
- ANCHOR PACKAGING Crystal Classics Bowl, 32 oz., Black, PK300 (4548432)
- ANCHOR PACKAGING Culinary Squares 2Pc Microwavable Container, 36oz, Black, 2.91", PK150 (4118515)
- CAMBRO Cambro 12 qt. Clear Measuring Plastic Square Container, PK6 (12SFSCW135)
- Anchor Packaging Food Containers