Shop All Food Containers
Anchor Packaging
Crystal Classics Bowl, 32 oz., Black, PK300
Mfr # 4548432
Zoro # G5023433
product price: $112.99
/pk 300, $0.38/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Outside Dia. (In.) 8.5"
- Capacity 32 oz
- For Use With CP8532
Product Information
- Brand Anchor Packaging
- MFR # 4548432
- Zoro # G5023433
- Country of Origin China
- Category Food Containers
Dimensions
Outside Dia. (In.) | 8.5" |
Diameter | 8-1/2 in |
Overall Height (In.) | 2.14 in |
Details
Color | Black |
Material | Polyethylene |
Capacity | 32 oz |
For Use With | CP8532 |
Storage Container Style | Bowl |
Item | Food Containers |
Number of Compartments | 1 |
Type | Base |
Food Container Material Type | Plastic |
Description
Crystal Classics Bowl,32 oz.,Black,Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY PLUS Flapper Korky Plus Card (2001BP)
- COMMERCIAL Yellow Table Tent (86407)
- PLANTERS Planters Dry Roasted Salted Peanuts 52 oz. Tin, PK6 (10029000073309)
- HATCO Press/Temp Relief Vlv (03.02.022.00)
- ANCHOR PACKAGING Culinary Squares 2Pc Microwavable Container, 36oz, Black, 2.91", PK150 (4118515)
- ANCHOR PACKAGING Anchor Packaging 4511019 Hinged Sandwich Wedge Pvc Clear Lid - Case of 250 (4511019)
- ANCHOR PACKAGING MicroRaves Wave Container and Dome Lid Combo, 16 oz, 6.35 x 8.79 x 1.72, Black/Clear, 250PK (4111603)
- ANCHOR PACKAGING MicroRaves IncrediBowl Lid, Clea, PK150 (4338505)
- ANCHOR PACKAGING MicroRaves Incredi-Bowl Base, 16 oz, Black, PK250 (4605816)
- RUBBERMAID MED GRN Produce Saver (2114814)
- CORE KITCHEN TrueDivide 32 oz Clear Food Storage Container , 3PK (AC24602)
- Anchor Packaging Food Containers