Shop All Wildland Equipment
Anchor Industries
Fire Shelter, Large
Mfr # 9003078
Zoro # G4199666
original price:
$744.05
5% off
new price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Blue Nylon Duck Carrying Case, Instructional DVD, Plastic Case Liner
- Color Silver
- Accommodates Firefighters Taller than 6 ft 1 in and/or Whose Girth Exceeds 53 in
- Open Length 96 in
- Open Height 19.5 in
Product Information
- Brand Anchor Industries
- MFR # 9003078
- Zoro # G4199666
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Open Length | 96 in |
Open Height | 19.5 in |
Open Width | 33 in |
For Firefighter Size | Taller Than 6 ft 1 in or Girth Greater Than 53 in |
Details
Item | Fire Shelter |
Includes | Blue Nylon Duck Carrying Case, Instructional DVD, Plastic Case Liner |
Color | Silver |
Accommodates | Firefighters Taller than 6 ft 1 in and/or Whose Girth Exceeds 53 in |
Standards | ISO-9001, USFS 5100-606 |
Outer Shell Material | Nylon |
Protects From | Convective Heat |
Shelter Type | Forest Fire Shelter |
Features | Designed As A Last Resort |
Description
This ANCHOR INDUSTRIES 9003078 Fire Shelter is designed to protect firefighters in high-risk situations. This large fire shelter is made of durable aluminum foil, which provides an effective barrier against radiant heat. The silver color helps to reflect the heat away from the firefighter inside. The shelter also has a double folded design, with one fold along the length and two folds along the width. This Fire Shelter will keep you safe while fighting fires on land or at sea.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-EG_12x18 (T1-1091-EG_12x18)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 10.5-11, PR (450916 -090-42)
- 3M FULL BRIM HARD HAT WHITE (CHH-FB-R-W6-SL)
- HONEYWELL NORTH Upper and Lower Clamp, PK2 (80798-H5)
- ANCHOR INDUSTRIES Training Fire Shelter, Large (9003021)
- ANCHOR INDUSTRIES Fire Shelter, Regular (9003077)
- ERGODYNE Gear Bag, Blue, Polyester (5216)
- LEADER Fire Trainer, Propane/Water, Aeros2 (V90.00.036)
- KCR MANUFACTURING Replacement Drip Torch Chain Screw (100-084)
- FLAMEFIGHTER Fire Flapper, Ergonomic Handle, 60 In. L (FF)
- KOMELON Propane Torch Holder (TS1)
- Anchor Industries Fire Protection