Shop All Hydraulic Control Valves
Anchor Fluid Power
1" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING
Mfr # FN1-1
Zoro # G602014365
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anchor Fluid Power
- MFR # FN1-1
- Zoro # G602014365
- Country of Origin Italy
- Category Hydraulic Control Valves
Description
RoHS COMPLIANT, 5700 PSI MAX WP GRADUATED KNOB & SPINDLE, BUNA O-RING/PTFE STEM PACKING, 5700 PSI MAX WP TEMPERATURE -4 DEGREES F TO +176 DEGREES F, 5700 PSI MAX WP THESE VALVES TO BE USED AS CONTROL OF LOW ONLY. NOT TO BE USED AS ISOLATION OR SHUT-OFF VALVES
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK104-QT (AK104)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MP-08FP TEE (2611-08-08-08)
- MAXIM Reservoir Tanks: 15 Gallon, 12 Gauge Steel, 3/4" Mag Plug (202266)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame (30PT59)
- ANCHOR FLUID POWER 1/4" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1/4-1)
- ANCHOR FLUID POWER 1/2" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1/2-1)
- CHIEF Control Valve, 25 GPM, 1 Spool (220965)
- BUYERS PRODUCTS 1 Spool Directional Control Valve 4-Way Spring Center (HV11AGOOF0)
- PRINCE Valve, 3 Way, 3/4 In NPT (RD512AA5A4B1)
- CHIEF Directional Valve, DO3,115VAC, Closed (D03S-1A-115A-35)
- HYFLOW High Flow Sectional Control Valve 40 Gpm, 8 Handle For High Boy Section (223031)
- Anchor Fluid Power Hydraulic Valves