Shop All Hydraulic Control Valves
Anchor Fluid Power
1-1/4" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING
Mfr # FN1-1/4-1
Zoro # G402014381
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anchor Fluid Power
- MFR # FN1-1/4-1
- Zoro # G402014381
- Country of Origin Italy
- Category Hydraulic Control Valves
Description
RoHS COMPLIANT, 4000 PSI MAX WP GRADUATED KNOB & SPINDLE, BUNA O-RING/PTFE STEM PACKING, 5700 PSI MAX WP TEMPERATURE -4 DEGREES F TO +176 DEGREES F, 5700 PSI MAX WP THESE VALVES TO BE USED AS CONTROL OF LOW ONLY. NOT TO BE USED AS ISOLATION OR SHUT-OFF VALVES
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 40mm Bore, 50mm Stroke (MGPM40TN-50AZ)
- VIAIR Check Valve 3/8"F to 3/8" M, NPT (92833)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3B)
- POWERFLITE B90 93" Outside Length, 21/32" Top Width, 1 Ribs (B90-2)
- ANCHOR FLUID POWER 1" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1-1)
- ANCHOR FLUID POWER 1/2" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1/2-1)
- ANCHOR FLUID POWER 1/4" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1/4-1)
- BOSCH REXROTH Directional Control Valves R431001090 (R431001090)
- BAILEY Directional Control Valves (LG Series): Handle Kit (220979)
- BUYERS PRODUCTS 1/4 Inch NPT Steel Flow Control Valve (F400S)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- Anchor Fluid Power Hydraulic Valves