Shop All Pipe Wrenches
Anchor Brand
Anchor Brand 103-01-618 18 in. Aluminum Pipe Wrench
Mfr # 103-01-618
Zoro # G303798472
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Anchor Brand
- MFR # 103-01-618
- Zoro # G303798472
- UPC # 604669124925
- Country of Origin China
- Category Pipe Wrenches
Description
Features
- Accurately machined jaws and adjustment nut.
- Hardened and tempered.
- Malleable handles with heavy duty enamel finish.
- Global Product Type - Pipe Wrenches.
- Handle Type - I-Beam.
- Head Angle - 15°.
- Jaw Material - Drop Forged Steel.
- Material - Aluminum.
- Overall Length - 18 in.
- Item Weight - 3.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife/Painters Tool Set, 3 Pc., Standards: ANSI (48911)
- WESTWARD Silver/Deming Drill, 47/64, HSS, 118 Deg (4UM73)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X20)
- STARRETT Wireless Digital Bench Micrometer (W777.1XFLZ)
- URREA 14" L 2" Cap. Iron Ductile Pipe Wrench (814UI)
- OLYMPIA TOOLS Olympia Tools 01-648 48 in. Aluminum Pipe Wrench (01-648)
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- K-TOOL INTERNATIONAL 36" L Cast Iron Pipe Wrench, 36" (KTI-49036)
- TITAN Internal Pipe Wrench Set, 3 pcs. (11498)
- STEEL GRIP Heavy Duty Pipe Wrench 12 in. L 1 pc (DR76584)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7210)
- Anchor Brand Wrenches