Shop All Lab Equipment Parts
Analytik Jena
White Light Viewing Box
Mfr # 95-0208-01
Zoro # G805299972
product price: $1,327.99
/ea
Free Shipping & Returns
$1,327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 10 in
- Length 6 in
Product Information
- Brand Analytik Jena
- MFR # 95-0208-01
- Zoro # G805299972
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 12 in |
Width | 10 in |
Length | 6 in |
Description
Plexiglass and glass surfaces are double-safety sealed into the unit for durability, providing a scratch and chemical resistant work area. Uniform light diffusion.
Dimensions: 9.5 x 13.25 x 4.25 Inches (241 x 337 x 108 mm) Weight: 8 Pounds (3.6 kg) Filter Size: 21 x 26 cm 120 VACShipping Weight: 9.63 lbs
Shipping Dimensions: 10.00 x 12.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 9.5 x 13.25 x 4.25 Inches (241 x 337 x 108 mm) Weight: 8 Pounds (3.6 kg) Filter Size: 21 x 26 cm 120 VACShipping Weight: 9.63 lbs
Shipping Dimensions: 10.00 x 12.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Funnel, Buchner, 315ml, Polypropylene (H14603-0000)
- FORTUNA Glass Syringe, Metal Luer Lock, 1 mL (7.140-21)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 800mL, PK6 (5YGZ6)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Mini UV Viewing System (353060)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- THERMO FISHER SCIENTIFIC ASHEVILLE Owl Multi Load Uvt Gel Tray for A2 Syst (A2-RL-UVT)
- Analytik Jena Lab Equipment Parts