Shop All Lab Equipment Parts
Analytik Jena
UV/White Light Converter, 21x26cm
Mfr # 380191
Zoro # G705299942
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Length 4 in
- Height 12 in
Product Information
- Brand Analytik Jena
- MFR # 380191
- Zoro # G705299942
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 10 in |
Length | 4 in |
Height | 12 in |
Description
Unique design concept converts UV radiation from any transilluminator to white light. Ideal for viewing protein gels, and coomassie blue or silver stained media. Converter assembly has a metal housing with convenient handles for easy lifting. Transilluminator in photo available separately.
Shipping Weight: 22.0462 lbs
Shipping Dimensions: 10.00 x 12.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 22.0462 lbs
Shipping Dimensions: 10.00 x 12.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 1X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C10-CX)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-1000QR)
- INSTOCK Gravity Sash Stop (GRSP01)
- UNITED SCIENTIFIC Deluxe Burette Clamp, Single (CLBURDS)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Mini UV Viewing Cabinet (950072-01)
- ANALYTIK JENA Mini UV Viewing System (353060)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- HOME-FLEX Home-Flex 4884102 0.25 x 0.75 in. Brass Bonding Clamp (4884102)
- Analytik Jena Lab Equipment Parts