Shop All Lab Equipment Parts
Analytik Jena
UV/White Light Converter, 20x40cm
Mfr # 380101
Zoro # G305299953
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 16 in
- Length 4 in
Product Information
- Brand Analytik Jena
- MFR # 380101
- Zoro # G305299953
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 8 in |
Height | 16 in |
Length | 4 in |
Description
Unique design concept converts UV radiation from any transilluminator to white light. Ideal for viewing protein gels, and coomassie blue or silver stained media. Converter assembly has a metal housing with convenient handles for easy lifting. Transilluminator in photo available separately.
Shipping Weight: 22.0462 lbs
Shipping Dimensions: 8.00 x 16.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 22.0462 lbs
Shipping Dimensions: 8.00 x 16.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Rectgular Foam Tip, PK100 (22CW69)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984)
- AMSCOPE Articulating Arm with Base Plate for Stereo Microscopes (ASB)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Mini UV Viewing Cabinet (950072-01)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- CHILDCRAFT Mobile Science Exploration Station, 47-3/4 x 14-1/4 x 24 Inches (1464159)
- Analytik Jena Lab Equipment Parts