Shop All Lab Equipment Parts
Analytik Jena
UV Transilluminator, 365 NM
Mfr # 950420-01
Zoro # G205299985
Free Shipping & Returns
$3,543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Length 10 in
- Width 10 in
Product Information
- Brand Analytik Jena
- MFR # 950420-01
- Zoro # G205299985
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 10 in |
Length | 10 in |
Width | 10 in |
Description
These high intensity UV transilluminators outperform conventional UV transilluminators. The 25-watt bulbs provide the highest intensity and brilliant fluorescence with back-lit illumination. Transilluminators produce uniform UV brightness across the entire work surface. A high/low intensity setting provides necessary flexibility for laboratory research. "Low" setting reduces photonicking of photobleaching of gel samples during prep work. The "High" setting may be used in analytical documentation work. The UVG filter work surface is designed to decrease solarization of the filter, prolonging the filter life and providing greater ultraviolet transmission throughout the filters long life span. Housing has scratch resistant powder coat for easy cleaning and maintenance. Transilluminator is supplied with a UV blocking cover that can be adjusted to different angles.
Dimensions: 13.25 x 19.13 x 5.63 InchesWatts: 25 WattsShipping Weight: 19.9999 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 13.25 x 19.13 x 5.63 InchesWatts: 25 WattsShipping Weight: 19.9999 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #30, B/S, 12 In, Full Ht (30BS12F)
- RPI Sucrose, ACS Grade, 1 KG (S24065-1000.0)
- ZORO SELECT Tripour Beaker 800mL, PK100 (PB5935-800)
- SANI-CHECK Sani-Check SRB, 25 Tests/Kit (100)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Mini UV Viewing System (353060)
- ANALYTIK JENA Mini UV Viewing Cabinet (950072-01)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- MATTEL BARBE DOLL/PL ST ASSRTD (GHL91)
- Analytik Jena Lab Equipment Parts