Shop All Lab Equipment Parts
Analytik Jena
Twin UV Lamp Stand
Mfr # 353070
Zoro # G205256292
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Length 5 in
- Width 12 in
Product Information
- Brand Analytik Jena
- MFR # 353070
- Zoro # G205256292
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 16 in |
Length | 5 in |
Width | 12 in |
Description
Optional lamp stand can be used with any of the EL Series Lamps for hands-free operation of the lamp. The lamp easily slips in and out of the stand as needed.
Dimensions: 10.74 x 13 x 3 Inches (273 x 330 x 76 mm)Shipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 16.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 10.74 x 13 x 3 Inches (273 x 330 x 76 mm)Shipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 16.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAR1)
- CORNING PYREX Crystallizing Dish, 70 x 50 mm (3140-70)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- AMERICAN WEIGH SCALES American Weigh Scales MINIPRO50 5.2" x 3.7" x 2.3" 50 x 0.001g Compact Precision Balance (MINIPRO50)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Mini UV Viewing Cabinet (950072-01)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Mini UV Viewing System (353060)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- DIGI-SENSE Traceable Pressure/Vacuum Gauge with Cal (98766-89)
- Analytik Jena Lab Equipment Parts