Shop All Lab Equipment Parts
Analytik Jena
Twin UV Lamp, 2x302 NM
Mfr # 353068
Zoro # G305256277
product price: $1,233.99
/ea
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Height 6 in
- Width 16 in
Product Information
- Brand Analytik Jena
- MFR # 353068
- Zoro # G305256277
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 4 in |
Height | 6 in |
Width | 16 in |
Description
Twin UV Lamps feature two UV bulbs for applications requiring added UV intensity. Lamps are lightweight and easy to handle. Rugged, scratch-resistant painted metal housing. Optional stand available for hands free viewing.
Electrical Requirement: 115 VAC, 60Hz. Weight: 3 Pounds Dimensions: 14.8 x 3.8 x 2.5 Inches (376 x 96 x 64 mm)Shipping Weight: 7.9999 lbs
Shipping Dimensions: 16.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Electrical Requirement: 115 VAC, 60Hz. Weight: 3 Pounds Dimensions: 14.8 x 3.8 x 2.5 Inches (376 x 96 x 64 mm)Shipping Weight: 7.9999 lbs
Shipping Dimensions: 16.00 x 6.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette, 9mL, PK500 (21F240)
- ZORO SELECT Vial Screw Cap Glass 4ml Amber, PK144 (3LEH6)
- UNITED SCIENTIFIC Watch Glasses, 250Mm Diameter, PK 12 (WGL250)
- SEM PRODUCTS PLASTIC ADHESION PROMOTER AERO (SE39863)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Mini UV Viewing Cabinet (950072-01)
- ANALYTIK JENA Mini UV Viewing System (353060)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- FOWLER Fowler 52-664-609-0 10x Pocket Optical Comparator Set with Illuminator (52-664-609-0)
- Analytik Jena Lab Equipment Parts