Shop All Lab Equipment Parts
Analytik Jena
Tube, 6-Watt SW
Mfr # 340013-01
Zoro # G005255242
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Length 4 in
- Height 4 in
Product Information
- Brand Analytik Jena
- MFR # 340013-01
- Zoro # G005255242
- Country of Origin Japan
- Category Lab Equipment Parts
Dimensions
Width | 16 in |
Length | 4 in |
Height | 4 in |
Description
Replacement Tube, 6 watt, for use with Handheld UV Lamps.
Shipping Weight: 1 lbs
Shipping Dimensions: 16.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 16.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Stopcock, 2-Way, PK 6 (55301)
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370053)
- ZORO SELECT Watch Glass, 90mm Dia, PK12 (WGL090)
- QORPAK Vial, 5 dram, PK144 (GLC-06064)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- ANALYTIK JENA Mini UV Viewing System (353060)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Mini UV Viewing Cabinet (950072-01)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- GENIE Genie Steel Safety Beam Replacement Kit (37334R)
- Analytik Jena Lab Equipment Parts