Shop All Lab Incubators
Analytik Jena
Sterilizing Incubator
Mfr # 950358-01
Zoro # G704969341
Free Shipping & Returns
$4,223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 22 in
- Overall Width 22 in
Product Information
- Brand Analytik Jena
- MFR # 950358-01
- Zoro # G704969341
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 22 in |
Overall Width | 22 in |
Description
This unique incubator features a built in overhead 254nm UV lamp that sterilizes the chamber between critical experiments. UV and temperature functions operate independently from each other. Ideal for molecular biology applications such as growth promotion studies, phage and cosmid cloning and BL3 laboratory operations. Forced draft incubation technology using precise microprocessor controls maintains constant and uniform air circulation with minimal airflow distrubance. Additional features include: automatic UV shutoff when door is open; stainless steel interior; two stainless steel adjustable shelves; clear acrylic door with gasket seal and compact space saving design. Supplied complete with two shelves, 254nm UV lamp and instructions.
Temperature Range: 68°C Accuracy: ±0.1C Uniformity: ±0.5C Relative Humidity: approx. 80% Electrical Requirements: 120 VAC, 60Hz Weight: 48 Pounds Interior Dimensions: 14 x 10 1/2 x 10 7/8 Inches Exterior Dimensions: 17 1/2 x 14 1/2 x 18 InchesShipping Weight: 105.8219 lbs
Shipping Dimensions: 22.00 x 22.00 x 22.00
Research or further manufacturing use only, not for food or drug use.
Temperature Range: 68°C Accuracy: ±0.1C Uniformity: ±0.5C Relative Humidity: approx. 80% Electrical Requirements: 120 VAC, 60Hz Weight: 48 Pounds Interior Dimensions: 14 x 10 1/2 x 10 7/8 Inches Exterior Dimensions: 17 1/2 x 14 1/2 x 18 InchesShipping Weight: 105.8219 lbs
Shipping Dimensions: 22.00 x 22.00 x 22.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Clear Scintillation Vial, 22-400, PK576 (256283)
- SPER SCIENTIFIC Turbidity Calibration Solution 0 NTU (LUTU-0NTU)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- BASF Palladium on Activated Carbon, 5g (SP-104)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- CORNING Mini Incubator (246265)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 220V (ICL-020L-D072)
- BEING SCIENTIFIC Incubator (BIF-55)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- Analytik Jena Lab Heaters