Shop All Lab Equipment Parts
Analytik Jena
Rocking Platform for Hybridization Oven
Mfr # 760053
Zoro # G205299879
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Height 10.25 in
- Length 5.5 in
Product Information
- Brand Analytik Jena
- MFR # 760053
- Zoro # G205299879
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 15 in |
Height | 10.25 in |
Length | 5.5 in |
Description
Optional Rocker plate for use with Hybridizer Hybridization ovens built prior to October 2003. Rocker plates are removable and stainless steel.
Shipping Weight: 11.02 lbs
Shipping Dimensions: 15.00 x 10.25 x 5.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 11.02 lbs
Shipping Dimensions: 15.00 x 10.25 x 5.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Round Cover Glass, Sterile, 20mm (229173)
- ROTOR CLIP Rotor Clip A-170 E - Ring Applicator For Ring E - 37 RE - 37 (A-170)
- ADVANTECH Sieve, 2", B/S, 8 In, Full Ht (2"BS8F)
- DOVER Tin Funnel 10 Oz (BF20)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Mini UV Viewing Cabinet (950072-01)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Mini UV Viewing System (353060)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- SYNTHWARE HICKMAN STILL HEAD, 14/10. (H101410)
- Analytik Jena Lab Equipment Parts