Shop All Lab Ovens
Analytik Jena
Minidizer Oven
Mfr # 950330-01
Zoro # G305299403
product price: $4,389.99
/ea
Free Shipping & Returns
$4,389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 in
- Width 16 in
- Overall Height 16 in
Product Information
- Brand Analytik Jena
- MFR # 950330-01
- Zoro # G305299403
- Country of Origin United States
- Category Lab Ovens
Dimensions
Length | 16 in |
Width | 16 in |
Overall Height | 16 in |
Description
Compact size is excellent for limited bench space. Rotation speed is set at 12 rpm with precision temperature controls. Has a bottle capacity of four 35 x 150mm bottles, four 50 ml and eight 15 ml conical plastic bottles. Minidizer has consistent, repeatable results achieved with microprocessor controls. The chamber interior is stainless steel fabrication with a 3/8 inch beta blocking acrylic cover. Cover swings down for easy access to the bottle carousel. Carousel pops out of chamber for easy insertion or removal of bottles.
Temperature Range: Ambient to +10°C to 80°C Heating Element: 500 watts Speed: 12 rpm Construction: Stainless steel interior 3/8" acrylic cover Bottle Capacity: Four 35 x 150 mm or Four 50 ml or Eight 15 ml Outer Dimensions: 9 x 13 x 8 Inches (229 x 330 x 203mm) Internal Dimensions: 8.5 x 8.5 x 6.6 Inches (at the back of the unit)Shipping Weight: 26.4557 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Temperature Range: Ambient to +10°C to 80°C Heating Element: 500 watts Speed: 12 rpm Construction: Stainless steel interior 3/8" acrylic cover Bottle Capacity: Four 35 x 150 mm or Four 50 ml or Eight 15 ml Outer Dimensions: 9 x 13 x 8 Inches (229 x 330 x 203mm) Internal Dimensions: 8.5 x 8.5 x 6.6 Inches (at the back of the unit)Shipping Weight: 26.4557 lbs
Shipping Dimensions: 16.00 x 16.00 x 16.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 1.5mL micro Tubes, Natural color, PK500 (6VMX6)
- 3B SCIENTIFIC U-Tube Manometer D (1009714)
- COLE PARMER Oakton Waterproof All in One pH Electrod (WD-35808-89)
- ZORO SELECT Tripour Beaker 800mL, PK100 (PB5935-800)
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160)
- BEING SCIENTIFIC Drying Oven, 1,600 W, Natural Gravity (BON-50T)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- QUINCY LAB Analog Oven, 1600W, 120VAC, 12.5A (40AF)
- MEMMERT Oven, Forced Air, 1.1 cu. ft. Cap., 13.9A (UF 30)
- MEMMERT Oven, Forced Air, 26.4 cu. ft. Cap., 33.7A (UF 750 PLUS, 3x208v)
- BEING SCIENTIFIC Drying Oven, 1,800 W, Forced Air (BOF-50T)
- Analytik Jena Lab Heaters