Shop All Bottles & Jars
Analytik Jena
Hybridization Bottle
Mfr # 950331
Zoro # G204969087
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 in
- Width 2.75 in
- Length 2.75 in
Product Information
- Brand Analytik Jena
- MFR # 950331
- Zoro # G204969087
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 8 in |
Width | 2.75 in |
Length | 2.75 in |
Description
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 2.75 x 8.00 x 2.75
Research or further manufacturing use only, not for food or drug use.
Shipping Dimensions: 2.75 x 8.00 x 2.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Replacement Disposable Desiccant Pa, PK 2 (N0171159)
- CELLTREAT Low Retention Pipette Tips, Racked, Sterile, 1000µL (229036)
- EAGLE THERMOPLASTICS Weighing Dish, 5-1/2 In. L, PK500 (WB-512)
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-68)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV1)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (118127B)
- QORPAK Boston Round Bottle, 8 Oz., Narrow, PK24 (GLC-01151)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- CELLTREAT Solution Bottle, Sterile, 500mL (229784)
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- Analytik Jena Bottles & Jars