Shop All Lab Equipment Parts
Analytik Jena
Handheld UV Lamp Stand
Mfr # 980016-03
Zoro # G805299880
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 14 in
- Length 4 in
Product Information
- Brand Analytik Jena
- MFR # 980016-03
- Zoro # G805299880
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 12 in |
Height | 14 in |
Length | 4 in |
Description
For use with Hand Held UV Lamp with 254 nm Bulb, Mid-Range UV Lamp, 302 nm bulb, and Hand Held UV Lamp with 254 and 365 nm bulbs.
Dimensions: 9.75 x 13 Inches (247 x 330 mm)Shipping Weight: 3.0001 lbs
Shipping Dimensions: 12.00 x 14.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 9.75 x 13 Inches (247 x 330 mm)Shipping Weight: 3.0001 lbs
Shipping Dimensions: 12.00 x 14.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 19mm, Black, PK170 (RST000-S)
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- BEL-ART Bel-Art GHS Labeled Toluene Wash Bottles, 500ml 16oz, Polyethylene w/Red Polypropylene Cap 4Pk (124160016)
- ECLIPSE ENTERPRISES Eclipse MA-016 - Personal Magnifier (MA-016)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Mini UV Viewing Cabinet (950072-01)
- ANALYTIK JENA Mini UV Viewing System (353060)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- PERFECT POD Scoop/Funnel K Cup Blk (A03020)
- Analytik Jena Lab Equipment Parts