Shop All Lab Equipment Parts
Analytik Jena
Compact UV Lamp Stand
Mfr # 353063
Zoro # G305299670
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 10 in
- Length 6 in
Product Information
- Brand Analytik Jena
- MFR # 353063
- Zoro # G305299670
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 10 in |
Width | 10 in |
Length | 6 in |
Description
For use with compact UV lamps.
Lamp Stand: 6.5 x 7.5 x 4.8 Inches (63 x 190 x 124 mm)Shipping Weight: 3.0001 lbs
Shipping Dimensions: 10.00 x 10.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Lamp Stand: 6.5 x 7.5 x 4.8 Inches (63 x 190 x 124 mm)Shipping Weight: 3.0001 lbs
Shipping Dimensions: 10.00 x 10.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipet, 7.0mL, Large Bulb, Graduated to 3mL, 155mm, 5000/PK (135030)
- WHEATON Bottle Top Dispenser, 5 to 50mL (W844098)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAJ6)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- ANALYTIK JENA Mini UV Viewing System (353060)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- 3B SCIENTIFIC Set of Electrodes for ECG/EMG (5006578)
- Analytik Jena Lab Equipment Parts