Shop All Lab Equipment Parts
Analytik Jena
Compact UV Lamp, 254NM, 230v
Mfr # 353061-230V
Zoro # G105299665
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 12 in
- Length 6.5 in
Product Information
- Brand Analytik Jena
- MFR # 353061-230V
- Zoro # G105299665
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 4 in |
Width | 12 in |
Length | 6.5 in |
Description
Easy to handle and convenient to use. Lightweight lamps feature a durable plastic housing. Shortwave model, 254 nm, is equipped with long-life filter.
Electrical Requirement: 115VAC, 60 Hz. Weight: 1 Pound Dimensions: 7.8 x 2.8 x 2.1 Inches (198 x 71 x 53 mm) Bulb is 6 inches longShipping Weight: 4.0001 lbs
Shipping Dimensions: 12.00 x 4.00 x 6.50
Research or further manufacturing use only, not for food or drug use.
Electrical Requirement: 115VAC, 60 Hz. Weight: 1 Pound Dimensions: 7.8 x 2.8 x 2.1 Inches (198 x 71 x 53 mm) Bulb is 6 inches longShipping Weight: 4.0001 lbs
Shipping Dimensions: 12.00 x 4.00 x 6.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCHER TECHNICAL CO Flip Safety Pipette Filler, Red (142810)
- CORNING PYREX Wide Mouth Erlenmeyer Flasks with (5100-1L)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- ANALYTIK JENA Mini UV Viewing System (353060)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365 NM (950006-02)
- ANALYTIK JENA Mini UV Viewing Cabinet (950072-01)
- ROSEMOUNT 2070C Temperature Transmitter (248HAI6A1NS)
- Analytik Jena Lab Equipment Parts