Shop All Lab Equipment Parts
Analytik Jena
Colony Doc-It Imaging Station
Mfr # 975390
Zoro # G005299659
product price: $14,018.99
/ea
Free Shipping & Returns
$14,018.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Analytik Jena
- MFR # 975390
- Zoro # G005299659
- Country of Origin United States
- Category Lab Equipment Parts
Description
is designed to automatically count bacterial, yeast, and mold colonies in less time and with greater accuracy than conventional methods. Features a built in high resolution 12.1 megapixel digital color camera for ultra sharp images. Multiple light sources include Darkfields, Epi white, transillumination white and blue light. The Epi blue light with the optional GFP filter allows visualization of GFP fluorescence detection. Accommodates plates and filter sizes from 33-150 mm. Colony sizes as small as 0.8 mm can be detected. Innovative, compact design provides the ideal darkroom for use in a limited space. Supplied complete with built-in camera, software and removavble door to create a darkroom chamber.
Dimensions: 12 1/2 x 14 x 18 Inches Weight: 20 Pounds Electrical Req.: 120 VAC, 60Hz.Shipping Weight: 59.525 lbs
Shipping Dimensions: 20.00 x 20.00 x 24.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 12 1/2 x 14 x 18 Inches Weight: 20 Pounds Electrical Req.: 120 VAC, 60Hz.Shipping Weight: 59.525 lbs
Shipping Dimensions: 20.00 x 20.00 x 24.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries B-189 4 x 30 in. Wide Field Binocular With Carrying Case (B-189)
- MEDEGEN MEDICAL PRODUCTS Pitcher and Liner Set, Rose, PK27 (H220-10)
- DETECTAMET Metal Detectable Scraper, 3.93", White, PK5 (523-S105-T205-P06)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Silicone C (CLSIL2)
- ANALYTIK JENA Tube, 6-Watt SW (340013-01)
- ANALYTIK JENA Compact UV Lamp, 365 NM (353062)
- ANALYTIK JENA Mini UV Viewing System (353060)
- ANALYTIK JENA Mini UV Viewing Cabinet (950072-01)
- ANALYTIK JENA Hand Held UV Lamp, 254 & 365 NM (950005-05)
- ANALYTIK JENA Hand Held UV Lamp, Longwave 365nm (950006-03)
- UNITED SCIENTIFIC Sodium Chloride Crystal Model (CMSSCL)
- Analytik Jena Lab Equipment Parts