Shop All Boat Motors & Parts
Analytic Systems
Waterproof IP66 DC Converter 10A, 24V Out, 30-80V In,
Mfr # VCH10W-24
Zoro # G5071806
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Analytic Systems
- MFR # VCH10W-24
- Zoro # G5071806
- Country of Origin Canada
- Category Boat Motors & Parts
Description
Waterproof IP66 DC Converter 10A, 24V Out, 30-80V In, Ruggedized The VCH10 Step Down series of Voltage Converters supply up to 10 amps of output current at 12, 24, 36 or 48 volts from any higher voltage between 20 and 80 volts DC in an IP66 rated watertight and EMC shielded enclosure for use in rugged environments. The standard VCH10W model offers a Deutsch connector on a pigtail input/output cable, and the military grade VCH10MW features separate bayonet style MIL connectors for input and output. The all surface mount high frequency design offers higher reliability, higher efficiency (more than 92%), more power (up to 544 watts at 48 VDC Out) and minimum size. The VCH10MW is rated for operation from -40 to +55 degrees C and has been tested and confirmed to meet MIL-STD-461F for radiated and conducted emissions. It is designed to meet MIL-STD-810G for shock and vibration. The unit has reverse input protection, output current limiting and output over-voltage protection. Features: Watertight O-ring sealed and EMC gasketed enclosure MIL connectors Output ON and Overload LED indicators Compact size and easy mounting Up to 80V input Heavy duty ruggedization with wide temperature range Paralleling diodes Custom output voltages available Two year warranty (parts and labor)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMASTER 94-03 ULTRA DUTY DIESEL STARTER FORD P/STK 7.3L (9051)
- TAYLOR Hull Saver Vinyl Covered 36" Straight Heavy Duty Dock Bumper (349)
- BOSCH Fuel Filter, 77042WS (77042WS)
- ALL BALLS All Balls Racing 8-Ball Extreme Duty Axle AB8-CA-8-120 (AB8-CA-8-120)
- ANALYTIC SYSTEMS Waterproof IP66 DC Converter 10A, 12V Out 20-80V In, (VCH10W-12)
- SE SPORT 400 Hydrofoil for 40 HP & Up (74644)
- ILC Replacement for John Deere RE505896 Alternator (WX-XSV3-7)
- QUICKSILVER Exhaust Elbow (864591T02)
- T-H MARINE T-H Marine JPZ-8-DP Z-Lock Manual Jack Plate - 8" (JPZ-8-DP)
- MINN KOTA Pontoon PowerDrive 55 Trolling Motor w/Foot Pedal, 12V, 55LB, 48 in. (1358455)
- JABSCO Motor/Pump Assembly f/37010 Series Electric Toilets (37041-0010)
- Analytic Systems Boat Motors & Parts