Shop All Automotive Battery Chargers
Analytic Systems
Waterproof IP66 DC Battery Charger 10A, 12V Out, 20-8
Mfr # BCH10W-12
Zoro # G4661274
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Analytic Systems
- MFR # BCH10W-12
- Zoro # G4661274
- Country of Origin Canada
- Category Automotive Battery Chargers
Description
Waterproof IP66 DC Battery Charger 10A, 12V Out, 20-80V In, Ruggedized The BCH10 Step Down series of Battery Chargers supply up to 10 amps of charging current at 12, 24, 36 or 48 volts from any higher voltage between 20 and 80 volts DC in an IP66 rated watertight and EMC shielded enclosure for use in automotive, heavy equipment, marine, industrial, rail or alternative energy environments. The output voltage is configured to allow permanent connection to the battery. The standard BCH10W model offers a Deutsch connector on a pigtail input/output cable, and the military grade BCH10MW features separate bayonet style MIL connectors for input and output. The all surface mount high frequency design offers higher reliability, higher efficiency (more than 91%), more power (up to 544 watts at 48 VDC Out) and minimum size. The BCH10MW is rated for operation from -40 to +55 degrees C and has been tested and confirmed to meet MIL-STD-461F for radiated and conducted emissions. It is designed to meet MIL-STD-810G for shock and vibration. The unit has reverse input protection, reverse battery connection protection, output over-voltage protection and features spark free connection to the battery. Smart Ideal Diode output circuitry prevents any reverse current flowing from the battery back into the converter. Features: Watertight O-ring sealed and EMC gasketed enclosure Output ON and Charging LED indicators Up to 80V input Compact size and easy mounting Deutsch DT04-4P connector on pigtail or MIL connectors Heavy duty ruggedization with wide temperature range Custom output voltages available Custom connector arrangements Input and output EMC filters Two year warranty (parts and labor)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Military Car Magnets-Air Force (11035)
- DYNA-GLO Replacement Fuel Filter Assembly For Kerosene Heater (2155-0001-00)
- VELVAC Push-Lock, Male Connector, 5/8"x1/2" (016189)
- KYB Excel-G Air Shock, Sr1002 (SR1002)
- ANALYTIC SYSTEMS Analytic Systems IBC320-12 Battery Charger (IBC320-12)
- SCHUMACHER Automatic Battery Charger, 24V, 5A, Charges Standard, AGM and Gel Batteries. (DSR138)
- ILC Replacement For ASSOCIATED US20 (US20)
- DUAL PRO RealPRO Series Battery Charger - 18A - 3-6A-Banks - 12V-36V (RS3)
- ASSOCIATED Heavy Duty Commercial 6-12 Volt Battery (ASO6001A)
- JUMP-N-CARRY Jump-N-Carry KKC-660 12V Jump Starter (KKC-660)
- ACCUFORM BATTERY CHANGING STATION PSB721XMA (PSB721XMA)
- Analytic Systems Automotive Chargers, Jumpers & Accessories