Shop All Power Supplies
Analytic Systems
Power Supply 110AC to 12DC/70A
Mfr # PWS1000-110-12
Zoro # G5399932
product price: $1,232.99
/ea
Free Shipping & Returns
$1,232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Analytic Systems
- MFR # PWS1000-110-12
- Zoro # G5399932
- Country of Origin Canada
- Category Power Supplies
Details
Item | Power Supply |
Description
Power Supply 110AC to 12DC/70A The PWS1000 Series of power supplies provides 12, 24 or 48 Volts DC at 1000 Watts of continuous power from a 110 or 220 Volt AC source. Analytic Systems power supplies use Switchmode technology with powerful IGBT switching transistors for reliability and efficiency with minimum size. Circuit innovations reduce output ripple to levels previously available only from bulky and inefficient linear power supplies. Reliability features include an input fuse, thermal shutdown, current limiting and output short circuit protection with automatic recovery. An Output Over voltage Crowbar circuit protects any powered devices from excessive voltage in the event of a failure of the unit. The newly updated single-board PWS1000 is ultra-quiet and features the latest generation of current mode PWM control. Extra features include adjustable output voltage audible and visual indicators for low input voltage, low output voltage, over temperature, overload and output on. Either 110 or 220 VAC input (Field Convertible) is available. The PWS1000 also features a four contact output terminal (two positive and two negative contacts) for easy connection of devices to the supply. Features: Power sensitive electronics without interference Rugged and reliable to ensure years of safe and trouble free operation Adjustable output voltage Extremely rugged and well suited for marine and other demanding environments Ultra-quiet low EMI operation Audible Rackmount Available Parallel output diodes available Three year parts and labour warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 30A Ground Monitoring Plug 2P 3W 250VAC L6-30P BK/WT (L630PGCM)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Yellow (HS354-S500-YELLOW)
- KABLE KONTROL Adhesive Lined Heat Shrink Tubing - 3:1 Ratio - 1/2 Inside Diameter - 50 Long - Black (HSDW-31-0.50-50-BK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J58)
- B&K PRECISION Triple Output DC Power Supply (9129B)
- FUNCTIONAL DEVICES-RIB Enclosed, Dual, 100VA, 120VAC-24VAC (PSH100A100A)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 15V DC, 90W, 6A, Panel (SLS15060T)
- SITOP SITOP PSU8200 24 V/40 A Regulated power, 400/500V, 24V, 960W, 40 A (6EP34378SB000AY0)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- SOLAHD DC Power Supply, 115/230V AC, 12V DC, 108W, 9A, DIN Rail (SDN912100P)
- Analytic Systems Power Supplies