Non Isolated DC/DC Converter 27A - 12V Out - 11-15V I
Mfr # VTC305-12-12
Zoro # G603077048
Product Information
- Brand Analytic Systems
- MFR # VTC305-12-12
- Zoro # G603077048
- Country of Origin Canada
- Category Voltage Converters
Details
Description
Non Isolated DC/DC Converter 27A - 12V Out - 11-15V In
Step up a 12 VDC battery to between 13.5 and 17.0 or 24.0 and 27.5 VDC in 0.5 VDC increments (via 3 position DIP switch), or stabilize a 12 or 24 VDC power system. Safety features include reverse input protection, low input voltage alarm, low output voltage alarm, over temperature shutdown and alarm, and output overvoltage crowbar. If the input voltage exceeds the regulated output voltage, the unit simply passes the voltage through with full LC filtering and a single schottky diode drop (0.5 VDC or less). Optional features include a dry contact alarm relay output, and remote panel monitoring with On/Off control. Applications include temporarily brightening 12 volt headlights or work lights, increasing voltage into an automotive or marine ignition system for hotter spark and/or prevention of failures due to voltage drop during engine start, stabilizing 12 and 24 VDC power systems in marine, automotive or aeronautical environments and more.
Features:
- Ultra-quiet
- Rugged and reliable to ensure years of safe and trouble free operation
- Simple operation
- Current limiting protection
- Paralleling Diodes
- European ROHS Compliant (Lead Free Manufactured)
- Electric Fork Lift (Filtering and Surge Suppression)
- Open Frame (No chassis just heat sink bars)
- Safety Special Inspection (CSA/UL)
- Heavy duty ruggedization with wide temperature range
- Custom input/output available
- Three year parts and labour warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heatshrinkthkadh, 1.1"d/48", Rd, PK5 (HST1.1-48-5-2Y)
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- PYRAMID Bench Power Supply, Ac-To-Dc Power Converter (6 Amp) (PS8KX)
- VICTRON ENERGY Orion 24/12-25A DC-DC converter IP20 (ORI241225020)
- VICTRON ENERGY Orion 24/12-70A DC-DC converter IP20 (ORI241270020)
- TYCON SYSTEMS DCDC, 10-15V In, 56V 1.25A 70W, Isolated (TP-VRHP-1256)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 2000W, 50/60 Hz (30C522)
- MAXPOWER 24V DC Out 35W Hi Power DC To DC Converter And POE Inserter (MA2674098)
- PYRAMID Bench Power Supply, Ac-To-Dc Power Converter (5 Amp) (PS7KX)
- Analytic Systems Voltage Converters