Shop All Boat Motors & Parts
Analytic Systems
Non Iso DC/DC Converter 13A, 24V Out, 11-15V In
Mfr # VTC305-12-24
Zoro # G5069295
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Analytic Systems
- MFR # VTC305-12-24
- Zoro # G5069295
- Country of Origin Canada
- Category Boat Motors & Parts
Description
Non Iso DC/DC Converter 13A, 24V Out, 11-15V In Step up a 12 VDC battery to between 13.5 and 17.0 or 24.0 and 27.5 VDC in 0.5 VDC increments (via 3 position DIP switch), or stabilize a 12 or 24 VDC power system. Safety features include reverse input protection, low input voltage alarm, low output voltage alarm, over temperature shutdown and alarm, and output overvoltage crowbar. If the input voltage exceeds the regulated output voltage, the unit simply passes the voltage through with full LC filtering and a single schottky diode drop (0.5 VDC or less). Optional features include a dry contact alarm relay output, and remote panel monitoring with On/Off control. Applications include temporarily brightening 12 volt headlights or work lights, increasing voltage into an automotive or marine ignition system for hotter spark and/or prevention of failures due to voltage drop during engine start, stabilizing 12 and 24 VDC power systems in marine, automotive or aeronautical environments and more. Features: Ultra-quiet Rugged and reliable to ensure years of safe and trouble free operation Simple operation Current limiting protection Paralleling Diodes European ROHS Compliant (Lead Free Manufactured) Electric Fork Lift (Filtering and Surge Suppression) Open Frame (No chassis just heat sink bars) Safety Special Inspection (CSA/UL) Heavy duty ruggedization with wide temperature range Custom input/output available Three year parts and labour warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7042)
- LUBRIPLATE 10 oz Grease Tube White (L0034-092)
- SCOTTY 428 Gear Head Mount (428)
- MOTHERS Leather Conditioner 12Oz (06312)
- ANALYTIC SYSTEMS Waterproof IP66 DC Converter 10A, 12V Out 20-80V In, (VCH10W-12)
- FORESPAR Marelube TEF45, 30 cc Syringe (770066)
- MINN KOTA Ultrex 112 Trolling Motor w/Micro Remote, Dual Spectrum CHIRP, 36V, 112LB, 52 in. (1368896)
- MEGGITT Remote Charge Converter, 2771C10 (2771C-10)
- MINN KOTA Endura C2 50 Trolling Motor w/Battery Meter, 12V, 50LB, 42 in. (1352278)
- QUICKSILVER Water Pump Impeller (47-8M0104229)
- ARCO MARINE High-Performance Inboard Starter w/14 in. Flywheel Gear Reduction (30470-A)
- Analytic Systems Boat Motors & Parts