Shop All Automotive Battery Chargers
Analytic Systems
AC Charger 2-Bank 20A 12V Out, 110VAC In, w/Digital V
Mfr # BCA310V-110-12
Zoro # G4642243
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Analytic Systems
- MFR # BCA310V-110-12
- Zoro # G4642243
- Country of Origin Canada
- Category Automotive Battery Chargers
Description
AC Charger 2-Bank 20A 12V Out, 110VAC In, with Digital Volt/Amp Meter The traditional BCA310 series chargers feature 300 watts of precision charging power for 1, 2 or 3 banks of batteries at 12, 24, 32, 36, 48 or 72(rail) volts DC. Models are available to operate from 110 or 220 volts AC at 50, 60 or 400 Hz. All models feature user selectable 2-stage or 3-stage charging profiles, temperature compensation and user initiated equalization for optimum charging and maximum battery life. Features: 300 watts of charging power One, two or three bank charging Temperature compensation Manual equalization mode Two or three stage charging profiles Low EMI 110 and 220 VAC inputs Adjustable float voltage Three year parts and labor warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Carburetor Float, FL8 (FL8)
- SATCO 50W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S1987)
- MBE ENGINEERING MBE2007-2018 Mercedes / Dodge Sprinter / 3-Button Flip Key / HU64 / Xt27a Chip for KR55 Key Maker (MBE-MB-XT27A)
- GROCO 3/4" Fresh Water Strainer w/#304 SS Basket (WSB-750)
- ANALYTIC SYSTEMS Analytic Systems IBC320-12 Battery Charger (IBC320-12)
- TOPDON Tornado1200 BATTERY CHARGER (T1200)
- DUAL PRO Sportsman Series Battery Charger - 20A - 2-10A-Banks - 12V/24 (SS2)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Yacht, RV Marine Trailer (MAX3990099)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger, 6/12V 70/62/2A, Agm, 265 Amp Cranking (6009AGM)
- THE NOCO CO NOCO 1A Battery Charger, Battery Maintainer and Battery Desulfator - GENIUS1 (GENIUS1)
- ATD TOOLS ATD Tools 7978 500 Amp Replacement Booster Clamps (ATD-7978)
- Analytic Systems Automotive Battery Chargers