Shop All Automotive Battery Accessories
Analytic Systems
2-Bank Battery Isolator, 200A, 40V
Mfr # IBI2-40-200
Zoro # G5412557
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Analytic Systems
- MFR # IBI2-40-200
- Zoro # G5412557
- Country of Origin Canada
- Category Automotive Battery Accessories
Description
2-Bank Battery Isolator, 200A, 40V Analytic Systems introduces the IBI (Ideal Battery Isolator) for 1, 2 and 3 bank battery systems, allowing all the batteries to be fully charged from a single alternator while maintaining electrical isolation between the battery banks or between a vehicle and trailer. Ideal Diode technology uses MosFet Transistors and control circuitry to replace the diode used in a traditional battery isolator and reduces the voltage drop across the isolator to a mere 160 millivolts at 200 Amps of charging current and essentially zero volts at low current, so all the power of the alternator is applied to the batteries ensuring a full recharge every time. While the Ideal Battery Isolator is designed to be used with an alternator, it can also be used to convert a single bank battery charger to a 2 or 3 bank charger or as a pure diode between a vehicle and trailer or other remote load. Features: Waterproof Expoxy Sealed Construction Easy Connection Alternator/Charger post 5/16", Battery Post 1/4" Most Efficient use of Available Alternator Output Maximize Battery Performance Three year parts and labour warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Auto Atc 3Amp Cd5 (BP/ATC-3-RP)
- BLACKBULL Black Bull OP150 10 GPH High Flow Rate 12 Volt Portable 155 Watts Diesel Oil Pump (OP150)
- BUYERS PRODUCTS Steel Die Cast Weld-On Truck Step-Reversible (B2744S)
- KYB Shock Absorber, 349004 (349004)
- WIRTHCO 20309 Battery Disconnect Switch (W48-20309)
- WESTWARD Power Source, Automatic, For Battery AGM (490P77)
- OPTIMATE Cable, Usb Y-Splitter, With Weatherproof Connection System (O-110)
- GROTE Led Fuse Panel, Min/Atm, 6 Slot and Cover (82-BLM-I-306)
- ALL START Jumper Cables, 20 feet, 6 gauge (563)
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 205 Amp (5RXG5)
- GROTE Primary Wire, 16 Gauge, Yellow, 100ft.Spool (87-8011)
- Analytic Systems Automotive Battery Accessories