Shop All Water Heater Parts
Amtrol
Therm-X-Trol ST-80V 44 Gallon Vertical Thermal Expansion Tank
Mfr # 34A391430
Zoro # G711176749
product price: $1,076.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,076.99
Free 30-Day Returns
Â
Product Information
- Brand Amtrol
- MFR # 34A391430
- Zoro # G711176749
- Country of Origin United States
- Category Water Heater Parts
Description
Prevent dangerous thermal expansion with this Amtrol Therm-X-Trol ST-80V 44 gallon vertical thermal expansion tank. This tank is designed for use in closed potable hot water systems. It accepts expanded water as the system temperature increases which activates the diaphragm to keep pressure below the valve setting. This diaphragm is made of heavy-duty butyl and it also helps separate the system water from the tank's air charge. This handy tank saves energy eliminates potential safety hazards and reduces system maintenance.**This tank has an outer shell made of durable steel with a urethane topcoat for additional strength. It has an antimicrobial polypropylene liner to keep the interior of the tank clean and protected. It has a maximum operating temperature of 200 degrees Fahrenheit and a maximum working pressure of 150 PSIG. It has an ample 44 gallon capacity and it can be paired with multiple units to accommodate larger systems. This unit has a floor-standing vertical design with a sturdy base. It comes pre-charged with a 40 PSIG air charge and it has a 1 1/4'' NPTF water connection.**Overall Dimensions:*Diameter: 22''*Height: 36''*Capacity: 44 gallons*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 1/2 in, 50 Ft (AN800038)
- SMITH-COOPER MIPXC Dielectric Union, NL 1" (4347004220)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016R)
- SUPERIOR TOOL RATCHET PIPE CUTR 2-1/2"" (37116)
- AMTROL 90 Expansion Tank With 1/2" Nptm (90)
- AMTROL Amtrol EXTROL® Boiler System Expansion Tank EX-30, 4.4 Gallons (EX-30)
- AMTROL 109-1 Fill-Trol Tank 1/2" Nptf (109-1)
- AMTROL Sx90V 118-153 Floor Mounted (SX90V)
- AMTROL St-60V Thermal Expansion Tank (ST-60V)
- AMTROL Sx40V Floor Mount Expansion Tank (SX40V)
- AMERICAN BUILT PRO Water Heater Pan 28in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter (WHP28AL-1D)
- Amtrol Water Heater Parts