Shop All Faucet Repair and Maintenance
Amtc Valve
Flow Pin, Copper/Stainless Steel
Mfr # BRVHY-PB
Zoro # G0353558
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand AMTC
- Finish Brass, Stainless Steel
- Material of Construction Copper
- For Use With Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306
- Features Micro Cam Stem
Product Information
- Brand Amtc Valve
- MFR # BRVHY-PB
- Zoro # G0353558
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Fits Brand | AMTC |
Finish | Brass, Stainless Steel |
Material of Construction | Copper |
For Use With | Mfr. No. AEF-300, AEF-300T, AEF-301, AEF-306 |
Features | Micro Cam Stem |
Item | Flow Pin |
For Use With Mfr. Model Number | AEF-300, AEF-300T, AEF-301, AEF-306 |
Description
Flow Pin, Fits Brand AMTC, Finish Brass, Stainless Steel, For Use With Mfr. Model Number AEF-300, AEF-300T, AEF-301, AEF-306
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" COPPER PRESS TEE (450-155P)
- ALL-SOURCE 2 In. x 2 In. Die-Cast Slip Joint Nut (919DK)
- ACORN CONTROLS Thermostatic Mixing Valve, Brass, 5-1/8" H (SV16-LVR)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-8202-T)
- AMTC VALVE Motor Assembly/Flow Pin, Brass/SS/Copper (MDA-BRVHY)
- AMTC VALVE Faucet Control Box, Plastic (CBA)
- AMTC VALVE Motor Assembly, Brass/Stainless Steel (MDA)
- AMTC VALVE Electric Generator, Plastic (HG01)
- KINGSTON BRASS FL481 Made To Match 1/2" FIP Brass Flange, Polished Chrome (FL481)
- CHICAGO FAUCET Mixer Kit (240.746.AB.1)
- VINTAGE CC43102TL 1/2" IPS X 3/8" OD Angle Stop Lever Handle (CC43102TL)
- Amtc Valve Faucet Repair and Maintenance