Shop All Repair Kits
Amtc Valve
Diaphragm Repair Kit
Mfr # DI-SRKH-U05
Zoro # G0353600
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand AMTC Valve
- Material Plastic
- Sub-Category Flush Valve Kit
- For Use With Exposed Flushometers
- Includes Drop-In Pin, Micro Cam Stem
Product Information
- Brand Amtc Valve
- MFR # DI-SRKH-U05
- Zoro # G0353600
- Country of Origin Taiwan, Province of China
- Category Repair Kits
Details
Fits Brand | AMTC Valve |
Material | Plastic |
Sub-Category | Flush Valve Kit |
For Use With | Exposed Flushometers |
Item | Diaphragm Repair Kit |
Includes | Drop-In Pin, Micro Cam Stem |
Gallons per Flush | 0.5 gpf |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union, 45 deg., Brass, Tube, 3/8 In., PK10 (42F-6)
- DELTA Stryke 17 Thermos Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ch (T27T976-LHP)
- ELKAY Elkay Freeze-Resistant Water Cooler Regulator Kit (98733C)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114056)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U10)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T12)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T16)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T11)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-U18)
- ZURN Rubber Pro Repair Kit, 2-1/2"-3", 375 (RK212-375RPK)
- ZURN Repair Kit, 8"-12", 350/350A, 450,375/475 (RK8-350)
- Amtc Valve Repair Kits