Shop All Microscope Accessories
Amscope
X-Y Gliding Table - Manual Stage For Microscopes
Mfr # GT100
Zoro # G304197199
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.25
- Height 4.5
- Width 7.5
Product Information
- Brand Amscope
- MFR # GT100
- Zoro # G304197199
- UPC # 13964504552
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 11.25 |
Height | 4.5 |
Width | 7.5 |
Details
Item | other |
Description
This a brand new X-Y gliding table (manual stage) for stereo, dissecting or inspection microscopes. The table offers you a hand-free inspection process. Place sample on the table and move X, Y or both axes simultaneously. It is a great addition to any inspection systems.
Features & Specifications:
- X-Y Travel Distances: 3" x 2-3/16" (75 x 56mm)
- Table (Stage) Dimension (L x W x H): 7" x 6" x 1" (180 x 155 x 27)
- Glass Size: 4-9/16" x 3-3/4" (116 x 96mm)
- Active Area: 1-1/2" (37.6mm) in diameter
- Adapter to Fit Stand Base: 3-3/4" (95mm) in diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 216W (BSAT051006)
- RESINTECH DI Low Odor Cartridge, 4.5 x 10 in. (AF-10-4020-BB)
- UNITED SCIENTIFIC Winterization Labware Kit, 10000 mL (WNTK10)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- AMSCOPE 10X Infinity Plan Achromatic Microscope Objective (PA10X-INF-V300)
- AMSCOPE 100X Plan Achromatic Microscope Objective Lens with Black Finish (PA100X-B)
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- AMSCOPE 20W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-20WS)
- AMSCOPE Universal Circuit Board Holder Fixture With Magnetic Pins (CBH-PCBF)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- Amscope Microscope Accessories