Shop All Microscope Accessories
Amscope
Simple Polarizing Kit for Compound Microscopes
Mfr # PZK
Zoro # G705660049
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amscope
- MFR # PZK
- Zoro # G705660049
- UPC # 13964504132
- Country of Origin China
- Category Microscope Accessories
Description
This is a . The kit includes a polarizing lens and a round stage with a rectangular plate. The mounting size of the lens is 1-1/8" (28mm) in diameter and fits all the eyepieces that have the same size of outside diameter. The round stage is 2-3/4" (70mm) in diameter. The observation hole in the center of the stage is 5/16" (8mm) in diameter. The dimensions of the rectangular plate is 4" x 4-5/8" (100mm x 65mm). This polarizing kit boosts your compound microscope with polarizing features.
Features & Specifications :
- A Simple Polarizing Kit with a Round Stage and Polarizing Lens
- Manufactured under ISO 9001 Quality Control System
- Shipping Weight: 1 lb
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
- RPI Metronidazole, 25g (M81000-25.0)
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- LAB SAFETY SUPPLY Dropper Bottle, 30 mL, 1 oz., PK12 (6FAR4)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- AMSCOPE Super Large Microscope Table Stand with Focusing Rack (TS100-FR)
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- AMSCOPE Dust Cover For Boom Stand or Articulating Microscopes (L) (DC-BOOM)
- AMSCOPE 60X Plan Achromatic Objective Lens with Knurled Ring (PA60XK-V300)
- AMSCOPE Cargille Type B High-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-B)
- AMSCOPE Pair of 10X Widefield Microscope Eyepieces 23mm (EP10X23-V299)
- AMSCOPE 150W Fiber Optic Microscope Illuminator w/ Ring Dual and Single Gooseneck Lights (HL250-AOYS)
- Amscope Microscope Accessories