Shop All Microscope Accessories
Amscope
Powerful 6 Watt LED Dual Gooseneck Illuminator
Mfr # LED-6W
Zoro # G004197215
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.5
- Length 11.25
- Width 7.25
Product Information
- Brand Amscope
- MFR # LED-6W
- Zoro # G004197215
- UPC # 13964566208
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 4.5 |
Length | 11.25 |
Width | 7.25 |
Details
Item | illuminator |
Description
This is a 6 Watt LED dual light microscope illuminator in mint condition, with two long LED cable that can be bent into various positions. Light source is a 85-265VAC/50-60Hz unit. The lamps are 3 Watts each (6 Watts in total) with fully adjustable intensity. This high intensity cool lighting LED system is excellent for all applications including biological and electronics applications.
Features & Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- PERKIN ELMER Calcium Pure AS Calibration Standard, 10 (N9303763)
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- BEL-ART Bel-Art Scienceware Pipet Pump, for pipet (F37896-0000)
- AMSCOPE 0.5X C-mount Camera Lens for Olympus Microscopes (AD-C05-OL)
- AMSCOPE 8MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU800)
- AMSCOPE 1.5X Barlow Lens For ZM Series Stereo Microscopes (48mm) (ZM15)
- AMSCOPE Microscope and Camera Cleaning Kit for Lenses, Body and TV or Computer Screens (CLS-CKI-KIM)
- AMSCOPE 60X Infinity Achromatic Microscope Objective with Black Finish (A60X-INF-B)
- AMSCOPE 60X Plan Achromatic Objective Lens with Knurled Ring (PA60XK-V300)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light + Adapter (FRL8-A)
- Amscope Microscopes