Shop All Microscope Accessories
Amscope
Pair of WF5X Microscope Eyepieces (30.5mm)
Mfr # EP5X305
Zoro # G804197200
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5
- Length 6.5
- Height 2.5
Product Information
- Brand Amscope
- MFR # EP5X305
- Zoro # G804197200
- UPC # 13964561050
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 6.5 |
Length | 6.5 |
Height | 2.5 |
Details
Item | eyepiece |
Description
These are a pair of brand new 5X microscope eyepieces. They are achromatic with outside diameter of approx. 30.5mm. They are designed for our SE200, SE300, and SE400 series stereo microscopes.
Features:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- LEISURE TIME Test Strips 1.5 oz (45005A)
- DIGI-SENSE Traceable Kangaroo Thermocouple Thermome (86460-01)
- AVEN Pen Type Pocket Microscope, 50x, w/Led (26800C-551)
- AMSCOPE 10MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1003)
- AMSCOPE UV-Filter for Fluorescent Microscopes (FK-UV)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- AMSCOPE 6V 30W G4 Halogen Bulb for Select Microscopes (BH-6V30W)
- AMSCOPE 10X-30X Super Widefield Stereo Binocular Microscope Head (SW13B)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light (FRL8)
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- Amscope Microscopes